Delta Faucet Commercial 36 in. Grab Bar in Peened Stainless Steel
D40136

DESCRIPTION

  • 36" long, 1 1/2" wide
  • Concealed mounting - mounting hardware included
  • 3" diameter flanges
  • 1 1/2" wall clearance

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
Application Commercial
Capacity 500 lbs
Collection Commercial
Diameter 1-1/2 in
Installation Type Concealed Screw
Side Spray No
Type Accessory
Weight 2.3
Weight Capacity 500
Width 1-1/2 in