Brizo Traditional Series Wall Mount Toilet Tissue Holder in Polished Chrome
D69550

DESCRIPTION

  • Coordinates beautifully with Brizo "Classic" and "Belle" collections
  • 2-1/2" diameter flange

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Application Residential
Collection Traditional Series
Depth 3-63/100 in
Handle Material Zinc
Height 2 in
IAPMO Listed No
Installation Type Wall Mount
Maximum Height 2-11/25 in
Pivoting No
Projection 3-5/8 in
Side Spray No
Type Accessory
Weight 1.595
Width 8-1/2 in