Delta Faucet Victorian® 24 in. Towel Bar in Polished Chrome
D75024

DESCRIPTION

  • Perfectly coordinates with the Victorian bath collection
  • Extends 3-9/16 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Assembled dimensions: 2-5/32 in. H x 3-9/16 in. D x 27-5/8 in. W

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Collection Victorian®
Depth 3-14/25 in
Handle Material Brass
Height 2 in
IAPMO Listed No
Installation Type Wall Mount
Maximum Height 2-4/25 in
Number of Bars 1
Projection 3-9/16 in
Side Spray No
Type Accessory
Weight 1.891