Delta Faucet Victorian® 2 Robe Hook in Polished Chrome
D75035

DESCRIPTION

  • Perfectly coordinates with the Victorian bath collection
  • Extends 4-23/32 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • 3 in. diameter flange
  • Assembled dimensions: 2-7/8 in. H x 4-23/32 in. D x 3-11/16 in. W

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Collection Victorian®
Depth 4-18/25 in
Handle Material Brass
Height 2 in
IAPMO Listed No
Installation Type Wall Mount
Maximum Height 2-22/25 in
Number of Hooks 2
Projection 4-23/32 in
Side Spray No
Type Accessory
Weight 0.835
Width 3-11/16 in