Delta Faucet Victorian® Wall Mount Soap Dispenser in Brilliance Stainless
D75055

DESCRIPTION

  • Coordinates beautifully with the faucets in the Victorian Bath Collection
  • Wall mount
  • Matching lighting fixtures available
  • Chrome

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Capacity 13 oz
Collection Victorian®
Depth 5-1/2 in
Handle Material Plastic
Height 2 in
Installation Type Wall Mount
Maximum Height 8-14/25 in
Side Spray No
Type Accessory
Weight 1.017
Width 3-5/16 in