American Standard Reliant® 3 Single Handle Centerset Bathroom Sink Faucet in Polished Chrome
A7385000

DESCRIPTION

  • Valve cartridge assures a lifetime of drip-free performance
  • Speed Connect® metal drain for fast and easy installation, using fewer parts
  • Braided flexible supply hoses with 3/8" compression connectors
  • No adjustments required - seals the first time, every time
  • Simple 1-person installation: faucet drops in from the top and quick spin nuts secure faucet in place
  • Flexible stainless steel cable installs effortlessly in tight spaces

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
Application Residential
Bathroom Faucet Type Centerset
CEC Compliant For Sale in CA
CSA Certified CSA B125
Cartridge Type Ceramic Disc
Center Size 4 in
Collection Reliant® 3
Deck Plate Included No
Faucet Connection Compression
Faucet Connection Size 3/8 in
Faucet Material Metal
Faucet Mount Deck Mount
Faucet Type Centerset
Faucet Valve Type Ceramic Disc
Flow Rate 1.2 gpm
GSA Approved No
Green WaterSense, Yes
Handle Material Metal
Handle Type Lever
IAPMO Listed No
Lead Law Compliant Yes
NSF Certified Yes
NSF Specifications NSF 61
Number of Handles Single Handle
Number of Holes 3 Hole
Spout Reach 4-7/8 in
Spout Type Low Arc
Trim Only No
Type A7385000002
WaterSense Labeled Yes
Width 6-1/16 in