American Standard Portsmouth® 1.5 gpm Lavatory Faucet with Single Lever Handle
A7415101

DESCRIPTION

  • Braided flexible supply hoses with 3/8" compression connectors
  • Brass construction is durable, easy to clean, and ideal for prolonged contact with water
  • Ceramic disc valve cartridges ensure a lifetime of drip-free performance
  • Faucet can be mounted on 4" centers using optional escutcheon or single hole mounting method
  • Speed Connect® drain has less parts for a quick installation

Color/Finish

Starting at

$189.75 EACH
QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
ASME Specifications ASME A112.18.1
Application Residential
Bathroom Faucet Type Monoblock
CEC Compliant For Sale in CA
CSA Certified CSA B125
Center Size 3/8 in
Collection Portsmouth®
Color Finish Polished Chrome
Color Finish Category Chromes
Deck Plate Included No
EPA Compliant No
Faucet Connection Size 3/8 in
Faucet Material Brass
Faucet Mount Deck Mount
Faucet Type Monoblock
Fitting Size 1 2-5/8 in
Flow Rate 1.2 gpm
Green WaterSense, Yes
Handle Type Lever
IAPMO Listed No
Lead Law Compliant Yes
Material Brass
NSF Certified Yes
NSF Specifications NSF 61
Number of Handles Single Handle
Number of Holes 1 Hole
Spout Height 3-5/8 in
Spout Reach 5-1/4 in
Spout Type Standard
Trim Only No
WaterSense Labeled Yes