American Standard Portsmouth® Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome
A7420101

DESCRIPTION

  • Ceramic disc valve cartridge ensures a lifetime of drip-free performance
  • Braided flexible supply hoses with 3/8" compression connectors
  • Faucet can be mounted on 4" centers using optional escutcheon or single hole mounting method
  • Speed Connect® drain has less parts for a quick installation
  • Brass swivel spout is durable, easy to clean, and ideal for prolonged contact with water

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
Application Residential
Bathroom Faucet Type Monoblock
CEC Compliant For Sale in CA
CSA Certified CSA B125
Center Size 3/8 in
Collection Portsmouth®
Deck Plate Included No
Faucet Connection Size 3/8 in
Faucet Material Brass
Faucet Mount Deck Mount
Faucet Type Monoblock
Flow Rate 1.5 gpm
Green WaterSense, Yes
Handle Type Lever
IAPMO Listed No
Lead Law Compliant Yes
NSF Certified Yes
NSF Specifications NSF 61
Number of Handles Single Handle
Number of Holes 1 Hole
Spout Reach 5 in
Spout Type High Arc
Trim Only No
WaterSense Labeled Yes