American Standard Portsmouth® 1.5 gpm 3-Hole Widespread Lavatory Faucet with Double Cross Handle
A7420821

DESCRIPTION

  • Flexible hose connections for 6" to 12" installations
  • Flexible stainless steel cable installs effortlessly in tight spaces
  • Metal cross handles
  • Speed Connect® drain has less parts for a quick installation
  • Valve cartridge assures a lifetime of drip-free performance

Color/Finish

Starting at

$258.23 EACH
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
ANSI Specifications ANSI A117.1
ASME Specifications ASME A112.18.1
Application Residential
Bathroom Faucet Type Widespread
CARB OTC LEED Compliant No
CEC Compliant For Sale in CA
CSA Certified CSA B125
Center Size 12 in
Collection Portsmouth®
Color Finish Polished Chrome
Color Finish Category Chromes
Deck Plate Included No
EPA Compliant No
Faucet Connection Size 1/2 in
Faucet Material Brass
Faucet Mount Deck Mount
Faucet Type Widespread
Fitting Size 1 3-5/8 in
Flow Rate 1.5 gpm
GSA Approved No
Green WaterSense, Yes
Handle Material Metal
Handle Type Cross
IAPMO Listed No
Lead Law Compliant Yes
Material Brass
NSF Certified Yes
NSF Specifications NSF 61
Number of Handles Two Handle
Number of Holes 3 Hole
Spout Height 4-1/4 in
Spout Reach 5 in
Spout Type High Arc
Trim Only No
WaterSense Labeled Yes