American Standard Portsmouth® Diverter Trim Kit with Single Lever Handle in Polished Chrome
AT420430

DESCRIPTION

  • Trim only
  • Solid brass construction is durable and the ideal material for prolonged contact with water

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
Application Residential
CSA Certified CSA B125
Collection Portsmouth®
Faucet Height 3 in
Handle Type Lever
Height 3 in
IAPMO Listed No
Number of Handles Single Handle
Sink Material Brass
Trim Only Yes
Type AT420430002
Valve Trim Type Transfer & Diverter
WaterSense Labeled No