Moen Iso™ Round Closed Towel Ring in Polished Chrome
CSIDN0786

DESCRIPTION

  • Corrosion resistant
  • Stamped steel mounting bracket
  • Includes template and mounting hardware
  • Limited lifetime warranty

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Collection Iso™
Depth 2-7/16 in
Height 7-7/32 in
IAPMO Listed No
Installation Type Wall Mount
Projection 2-7/16 in
Ring Type Closed
Shape Round
Type MDN0786CH