Moen Iso™ Vanity Shelf
CSIDN0790

DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Stamped steel mounting bracket

Color/Finish

Starting at

$68.25 EACH
QUANTITY
1
SPECIFICATIONS
Collection Iso™
Color Finish Polished Chrome
Color Finish Category Chromes
Depth 5-13/32 in
Glass Type Tempered
Installation Type Wall Mount
Length 20.40 in
Material Glass, Steel
Width 5-2/5 in