Moen Voss™ Wall Mount Toilet Tissue Holder in Polished Chrome
CSIYB5108

DESCRIPTION

  • Corrosion resistant
  • Pivoting
  • Includes template and mounting hardware
  • Metal mounting post for extra security
  • Limited lifetime warranty

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Application Residential
Collection Voss™
Depth 3 in
Height 2-1/8 in
IAPMO Listed No
Installation Type Wall Mount
Pivoting Yes
Projection 3 in
Type MYB5108CH
Width 2-19/25 in