Moen Voss™ 18 in. Towel Bar in Polished Chrome
CSIYB5118

DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Metal mounting post for extra security
  • Limited lifetime warranty

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Collection Voss™
Depth 3 in
Height 2-1/8 in
IAPMO Listed No
Installation Type Wall Mount
Number of Bars 1
Projection 3 in
Type MYB5118CH
Width 18 in