Moen Voss™ Hair Dryer Holder
CSIYB5170

DESCRIPTION

  • Corrosion resistant
  • Includes template and installation hardware
  • Metal mounting post for extra security

Color/Finish

Starting at

$36.45 EACH
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Collection Voss™
Color Finish Polished Chrome
Color Finish Category Chromes
Height 2-1/8 in
Installation Type Wall Mount
Material Stainless Steel, Zinc
Width 3-3/8 in