Brizo Litzeā„¢ Single Handle Pull Down Kitchen Faucet in Polished Chrome
D63064LF

DESCRIPTION

  • MagneDock® Technology – magnetic docking system
  • Two-function pull-down wand: spray and stream
  • 1-hole installation
  • Euro-motion ceramic valve with InnoFlex waterways
  • Accommodates up to 3" deck thickness
  • Comes with standard fittings

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
Application Residential
CEC Compliant For Sale in CA
CSA Certified Yes
Cartridge Type Euro-Motion Ceramic Disc
Collection Litze™
Depth 11-19/50 in
End Connection 2 PEX
End Connections PEX Crimp x PEX
Faucet Connection Compression
Faucet Connection Size 1/2 in
Faucet Height 14-1/8 in
Faucet Material Brass
Faucet Valve Type Euro-motion Ceramic Disc
Fitting Size 2 1/2 in
Flow Rate 1.80 gpm @ 60 psi, 6.8 L/min @ 414 kPa
GSA Approved No
Handle Material Brass
Handle Type Lever
Height 13-47/50 in
Kitchen Faucet Type Pull Down, Single Handle
Lead Law Compliant Yes
Maximum Height 13-47/50 in
NSF Certified No
Number of Handles Single Handle
Number of Holes 1 Hole
Side Spray No
Spout Reach 8-22/25 in
Spout Swivel 360°
Spout Type High Arc, Pull Out, Swivel
Trim Only No
Type Faucet
Weight 6.11