Delta Faucet Pivotalâ„¢ 8 in. Mini Towel Bar
D79908

DESCRIPTION

  • Extends 3-9/16 in. from wall
  • Mounting hardware and mounting template included with product
  • Perfectly coordites with the Pivotal bath collection
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available

Color/Finish

Starting at

$110.46 EACH
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Application Commercial, Residential
CARB OTC LEED Compliant No
Collection Pivotal™
Color Finish Stainless
Color Finish Category Stainless Steel
Depth 3-14/25 in
Handle Material Zinc
Height 1-15/16 in
IAPMO Listed No
Installation Type Wall Mount
Length 8 in
Material Zinc
Maximum Height 1-91/100 in
Mount Type Wall
Number of Bars 1
Projection 3-5/8 in
Side Spray No
Type Accessory
Weight 1.812