Delta Faucet Pivotalâ„¢ Two Handle Wall Mount Filler in Polished Chrome
DT5799WL

DESCRIPTION

  • Perfectly coordinates with the Pivotal bath collection
  • Extends 11-1/2 in. from wall
  • ADA Compliant
  • Trim only, must order rough separately

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
ASME Specifications ASME A112.18.1
Application Commercial
CARB OTC LEED Compliant No
CSA Certified Yes
Cartridge Type Ceramic
Center Size 8 in
Collection Pivotal™
Color Finish Chrome
Color Finish Category Chromes
Depth 11-1/2 in
End Connection 1 IPS
End Connection 2 IPS
End Connections IPS
Faucet Connection NPT
Faucet Connection Size 1/2 in
Faucet Mount Wall Mount
Faucet Type Tub Filler
Faucet Valve Type Ceramic Disc
Fitting Size 1 1/2 in
Fitting Size 2 1/2 in
Fitting Sizes 1/2 in
GSA Approved No
Handle Material Brass
Handle Type Lever
Height 2 in
Material Brass
Maximum Height 2-1/4 in
NSF Certified No
Number of Handles Two Handle
Number of Holes 3 Hole
Side Spray No
Spout Reach 9-5/8 in
Spout Type Rigid
Trim Only No
Tub Spout Reach 9-5/8 in
Type Faucet
WaterSense Labeled No
Weight 9.34
Width 11-7/8 in