Moen Arborâ„¢ Single Handle Lever Handle Bar Faucet
M5995

DESCRIPTION

  • Aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Equipped with the Reflex(TM) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • Faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • Features Duralock(TM) quick connect system for easy installation
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • One-handle lever handle makes it easy to adjust the water
  • Power Clean(tm) spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean(tm) technology.
  • Standard design mounts on the sink or countertop

Color/Finish

Starting at

$294.47 EACH
QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A112.18.1
ASME Specifications ASME A112.18.1
Application Commercial, Residential
BAA Compliant Yes
CARB OTC LEED Compliant No
CEC Compliant For Sale in CA
CSA Certified CSA B125.1
Collection Arbor™
Color Finish Polished Chrome
Color Finish Category Chromes
Faucet Connection Compression
Faucet Connection Size 3/8 in
Faucet Height 14-3/8 in
Faucet Material Metal
Faucet Mount Deck Mount
Faucet Valve Type 1255™ Duralast™ Cartridge
Flow Rate 1.5 gpm
GSA Approved No
Handle Material Metal
Handle Type Lever
IAPMO Listed Yes
Lead Law Compliant Yes
MA Approved Yes
Maximum Deck Thickness 2-1/2 in
NSF Certified Yes
NSF Specifications NSF 372, NSF 61-9
Number of Handles Single Handle
Number of Holes 1 or 3 Hole
Origin Domestic
Side Spray No
Spout Height 8-3/8 in
Spout Reach 6-9/16 in
Spout Swivel 360°
Spout Type High Arc
Trim Only No
UL Listed No
WaterSense Labeled No