PROSELECT® ProSelectâ„¢ 100 ft. x 4 in. 10 mil Pipe Wrap Tape in Black
PSPWT410

DESCRIPTION

  • Non-corrosive and pressure-sensitive adhesive tape
  • Rust preventer and UV inhibitor above and below ground
  • Approved for use on all types of pipe including gas and oil pipe
  • Commonly used to seal polywrap on water lines
  • Moisture resistant
  • UPC certified

Length:

Select
QUANTITY
1
SPECIFICATIONS
Collection ProSelect™
GSA Approved No
IAPMO Listed No
Type PSPWT410
UL Listed Yes
Width 4 in