ROHL® Perrin & Rowe┬« Two Handle Bridge Kitchen Faucet in Polished Chrome
RU4719L2

DESCRIPTION

  • Spout height: 16-3/8"
  • Spout reach: 8-7/8"
  • Three-hole installation
  • Includes matching side spray
  • Hot and cold mix at the side spray
  • Ceramic disc control cartridge
  • Flow rate: 1.8 gpm
  • 7/8" centers, offset unions not available, cannot use U.6793 or U.6792 unions
  • Ceramic disc control cartridge
  • 1.8 GPM

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Application Residential
CEC Compliant For Sale in CA
Cartridge Type Ceramic Disc
Center Size 7-7/8 in
Collection Perrin & Rowe®
Faucet Connection Compression
Faucet Connection Size 3/8 in
Faucet Height 16-3/8 in
Faucet Material Metal
Faucet Mount Deck Mount
Faucet Type Bridge
Faucet Valve Type Ceramic Disc
Flow Rate 1.8 gpm
GSA Approved No
Handle Material Metal
Handle Type Lever
IAPMO Listed No
Installation Type Deck Mount
Kitchen Faucet Type Bridge, Two Handle
Lead Law Compliant Yes
NSF Certified No
Number of Handles Two Handle
Number of Holes 4 Hole
Side Spray Yes
Spout Reach 8-7/8 in
Spout Type High Arc
Trim Only No