Brizo Litzeā„¢ Single Handle Lever Handle Bar Faucet in Polished Chrome
D61063LF

DESCRIPTION

  • 1-hole installation
  • Ceramic cartridge
  • Accommodates up to 3" deck thickness
  • Comes with standard fittings

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
Application Commercial
CEC Compliant For Sale in CA
CSA Certified Yes
Cartridge Type Ceramic Disc
Collection Litze™
Depth 8-1/2 in
End Connection 2 OD Inlet
End Connections OD Inlet
Faucet Connection NPSM
Faucet Connection Size 3/8 in
Faucet Height 11-1/2 in
Faucet Material Brass
Faucet Valve Type Ceramic Disc
Fitting Size 2 3/8 in
Flow Rate 1.8 gpm
Handle Material Brass
Handle Type Lever
Height 11-1/2 in
IAPMO Listed No
Lead Law Compliant Yes
Maximum Deck Thickness 3 in
Maximum Height 11-1/2 in
NSF Certified No
Number of Handles Single Handle
Number of Holes 1 Hole
Side Spray No
Spout Reach 6 in
Spout Swivel 360°
Spout Type Standard, Swivel
Trim Only Yes
Type Faucet
WaterSense Labeled No
Weight 3.46