Delta Faucet Pivotalâ„¢ Pull-Up Diverter Tub Spout in Polished Chrome
DRP90158

DESCRIPTION

  • Perfectly coordinates with the Pivotal bath collection
  • Extends 9 in. from wall
  • Pull up to divert water from tub spout to shower head
  • Chrome finish
  • Metal construction

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Application Commercial
Collection Pivotal™
Depth 9 in
Faucet Mount Tub Mount
Faucet Part Type Tub Spout
GSA Approved No
Handle Material Brass
Height 3-1/4 in
Maximum Height 3-1/4 in
NSF Certified No
Side Spray No
Spout Type Pull Up
Type Faucet
WaterSense Labeled No