Vitality 24 x 40 in. 4000K Anodized Aluminum Frameless Rectangle Mirror with Light Inset
RYM2440RIFPD

DESCRIPTION

Color Temperature:

Select
QUANTITY
1
SPECIFICATIONS
Bulb Type LED
CSA Certified CSA C22.2 No. 12.82
Collection Vitality
Depth 1-3/4 in
Glass Type Flat
Height 40 in
Installation Type Surface Mount, Wall Mount
Lumens 1488
Type Frameless Rectangle Mirror with Light
UL Listed UL 962
Width 24 in