Sterling Sacramento® Bathroom Sink in White
S448120

DESCRIPTION

  • Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
  • Limited 5-year warranty
  • Designed to conceal water supplies and drain
  • Taller 34" height when lavatory is mounted
  • Ideal for any bathroom

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
CSA Certified CSA B45.1
Collection Sacramento®
Height 34 in
Number Of Bowls 1
Sink Bowl Size 21-1/4 in x 18-1/4 in x 34 in
Sink Installation Type Pedestal Sink Base
Type S4481200
Vessel Only - FEI No