American Standard Townsend® Central Thermostatic Valve Trim Kit with Single Lever Handle for R510 and R530 Rough Valves
AT3537

DESCRIPTION

  • Trim only
  • Easy-to-use single-handle design makes adjusting the temperature of the water simple
  • Highest quality faucet material for durability and long life
  • All metal construction
  • Metal lever handle
  • Includes brass wall escutcheon

Brand Model Compatibility:

Select
QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
Application Residential
Brand Model Compatibility R510 and R530 Rough Valves
Center Size 1/2 in
Collection Townsend®
Faucet Connection Size 1/2 in
Faucet Height 9-1/8 in
Faucet Valve Type Tub & Shower Thermostatic Valve
Handle Type Lever
Height 9-1/8 in
IAPMO Listed No
Installation Type Wall Mount
Number of Handles Single Handle
Sink Installation Type Wall Mount
Sink Material Brass
Trim Only Yes
Valve Trim Type Volume Control
Valve Type Tub & Shower Thermostatic Valve
WaterSense Labeled No
Width 7-7/16 in