Moen Eva™ 2.5 gpm Trim Kit for Tub and Shower
MT2133

DESCRIPTION

  • 3-1/2" diameter spray head
  • 7" tub spout length
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • Lever handle makes it easy to adjust the water
  • Limited lifetime warranty

Color/Finish

Call for Pricing
QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A112.18.1
ASME Specifications ASME A112.18.1
Application Commercial, Residential
BAA Compliant Yes
Brand Model Compatibility 2510 Valve
CEC Compliant Not for Sale in CA
CSA Certified CSA B125.1
Coating Electroplated
Collection Eva™
Color Finish Polished Chrome
Color Finish Category Chromes
Depth 7-22/25 in
Faucet Connection Size 1/2 in
Faucet Mount Wall Mount
Faucet Type Tub Faucet
Fitting Size 1 1/2 in
Fitting Sizes 1/2 in
Flow Rate 2.5 gpm
GSA Approved No
Handle Material Metal
Handle Type Lever
Height 4-1/2 in
MA Approved Yes
Material Metal
Number of Handles Single Handle
Origin Domestic
Showerhead Flow Rate 2.5
Showerhead Function Single
Sink Material Metal
Spout Reach 7 in
Spout Type Slip Fit
Trim Only Yes
Tub Spout Reach 7 in
Tub Spout Type Diverter
Type Tub/Shower
UL Listed No
Valve Body Material Brass
Valve Trim Type Pressure Balancing
WaterSense Labeled No
Weight 3.19
Width 7-3/4 in