Moen Voss™ Single Handle Bathtub & Shower Faucet in Polished Chrome Trim Only
MT2693NH

DESCRIPTION

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • Showerhead sold separately
  • 7 3/4" tub spout length
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A112.18.1
Application Commercial, Residential
Brand Model Compatibility 2510 Valve
CSA Certified CSA B125.1
Cartridge Type 1222
Coating Electroplated
Collection Voss™
Faucet Connection IPS
Faucet Connection Size 1/2 in
Faucet Mount Wall Mount
Faucet Type Tub Faucet
Faucet Valve Type 1222™ Duralast™ Cartridge
GSA Approved No
Handle Material Metal
Handle Type Lever
MA Approved Yes
Number of Handles Single Handle
Origin Global
Sink Material Metal
Spout Reach 7-15/16 in
Spout Type Diverter, Slip Fit
Trim Only Yes
Tub Spout Reach 7-15/16 in
Tub Spout Type Diverter
Type Tub/Shower
UL Listed No
Valve Body Material Brass
Valve Trim Type Pressure Balancing
WaterSense Labeled No