Kohler ClearFloâ„¢ Brass Trip Lever Drain in Polished Chrome
K7169-AF

DESCRIPTION

  • Adjustable trip lever controls pop-up drain
  • Contoured overflow hood
  • For use with Tea-for-Two® 5' and 6' baths and whirlpools

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
CSA Certified CSA B125.2
Collection ClearFlo™
Connecting Pipe Rigid
Drain Body Material Brass
Drain Installation Type Above or Through Floor
Drain Opening 1-1/2 in
Gauge 17
Height 19-1/8 in
IAPMO Listed No
Thread Type NPT
Type K7169-AF-CP
Width 5-7/8 in