Kohler ClearFloâ„¢ Slotted Overflow Bath Drain
K7272

DESCRIPTION

  • Ball joint construction for easy installation
  • For use with Elevance®, Archer®, Underscore® Reve® and Parity® baths and whirlpools
  • Includes toe-activated closing and PVC tee and pipe
  • No internal linkages reducing the chance of clogs in the overflow pipe

Color/Finish

Starting at

$102.75 EACH
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
ASME Specifications ASME A112.18.1, ASME A112.18.2
Brand Model Compatibility Elevance™, Archer™, Underscore®, Rêve™, Parity™ Baths and Whirlpools
CARB OTC LEED Compliant No
CSA Certified CSA B125.2
Collection ClearFlo™
Color Finish Titanium
Color Finish Category Silver Tones
Drain Opening 1-1/2 in
Height 23-1/16 in
IAPMO Listed No
Length 18 in
Material Metal, Plastic
Material Type PVC
Width 8-3/16 in