Kohler Duostrainer® Manual Body with Tailpiece White
K8804

DESCRIPTION

  • Fits sinks with standard 3-1/2" or 4" outlet
  • Material: Solid brass
  • Duostrainer® body with 1-1/2" connection and 4" tailpiece
  • Quick-locking installation system
  • Combines with the Kohler® K-8803 sink basket strainer (sold separately)

Fits Pipe Size:

Select
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Brand Model Compatibility Standard 3-1/2 in and 4 in Outlet
CSA Certified CSA B125.2
Collection Duostrainer®
Depth 7-1/8 in
GSA Approved No
Height 7-1/8 in
IAPMO Listed No
Strainer Size 4-1/2 in
Width 4-1/2 in