Kohler ClearFloâ„¢ 3 in. Threaded Plastic Chrome Shower Drain
K9136

DESCRIPTION

  • Durable construction and Kohler® quality
  • Inside tailpiece for 2" drains and outside tailpiece 3" drains
  • Grooved collar works as weep holes while the grooved flange adapter provides a strong seal
  • Tarnish resistant
  • Matching Kohler® faucet finishes

Grate Color Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Adjustable No
Collection ClearFlo™
Construction Non-Membrane
Drain Base Height 4-1/8 in
Drain Base Material Plastic
Drain Base Material Type PVC
Drain Grate Material Bronze/Brass
Fits Pipe Size 3 in
Grate Color Finish Chrome
Grate Color Finish Category Chrome Tones
Grate Shape Square
IAPMO Listed No
Type K9136-G