Kohler Wellworth® 3-1/4 in. Trip Lever
K9379

DESCRIPTION

  • Coordinates with other products in the Wellworth® collection
  • For use with the following Wellworth® and highline two-piece toilets: Kohler® K-3999, Kohler® K-3979 Kohler® K-3889, Kohler® K-3949, Kohler® K-3998, Kohler® K-3978, Kohler® K-3948, Kohler® K-3997, Kohler® K-3977 and Kohler® K-3947
  • Kohler® finishes resist corrosion and tarnishing
  • Premium metal construction for durability

Color/Finish

Starting at

$36.33 EACH
QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
ASME Specifications ASME A112.18.1
Adjustable No
BAA Compliant No
Brand Model Compatibility K-3999, K-3979 K-3889, K-3949, K-3998, K-3978, K-3948, K-3997, K-3977 and K-3947 Wellworth® and Highline® Two-Piece Toilets
CARB OTC LEED Compliant No
CSA Certified CSA B125.1
Collection Wellworth®
Color Finish White
Color Finish Category Whites
Depth 9/16 in
GSA Approved No
Handle Type Trip Lever
Height 9/16 in
IAPMO Listed No
Length 3-1/4 in
Material Metal
WaterSense Labeled No
Width 1-1/4 in