Kohler Wellworth® Left-Hand Trip Lever in White
K9380-L

DESCRIPTION

  • Left-hand trip lever
  • Material: Solid brass
  • Kohler® finishes resist corrosion and tarnishing
  • For use with the Kohler® K-3575 and Kohler® K-3577 Wellworth® classic toilets
  • Coordinates with other products in the Wellworth® collection

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
Adjustable No
BAA Compliant No
Brand Model Compatibility K-3575 and K-3577 Classic Toilets
CSA Certified CSA B125.1, CSA B651
Collection Wellworth®
Handle Type Left Hand Trip Lever
IAPMO Listed No
Trip Lever Location Left-Hand
WaterSense Labeled No
Width 13/16 in