Signature Hardware Brass Trip Lever Drain in PVD Brushed Nickel
MB13950

DESCRIPTION

  • Trip waste shoe strainer
  • Adapts to most trip wastes
  • Solid brass trip plate with handle
  • Solid brass drain body
  • Stainless Steel strainer
  • Plastic bushing

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Connecting Pipe No Piping
Drain Body Material Brass
Strainer Body Stainless Steel
Thread Type Fine
Type SH621BN