Kohler Portrait® Drop-in Bathroom Sink in White
K2189-8

DESCRIPTION

  • Center faucet holes: 8"
  • Oval basin
  • Coordinates with other products in the Portrait® collection
  • No faucet holes

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
CSA Certified CSA B45.1, CSA B651
Center Size 8 in
Collection Portrait®
Depth 8-7/8 in
Drain Location Rear Center
Drain Opening 1-3/4 in
GSA Approved No
Height 8-7/8 in
IAPMO Listed No
Number Of Bowls 1
Number of Holes 3 Hole
Shape Oval
Sink Bowl Size 20 in x 12 in x 5 in
Sink Installation Type Drop-in
Sink Material Vitreous China
Sink Size Range 20 in - 25 in
Type K2189-8-0
Vessel Only - FEI Yes
Width 18-7/8 in