Kohler Portrait® 3-Hole Pedestal Widespread Rectangular Bathroom Sink with 8 in. Faucet Centerset and Center Drain in Cashmere
K2222-8

DESCRIPTION

  • Kohler® plumbing products mean beautiful form as much as reliable function
  • Combines with Kohler® K-2223 pedestal to create Kohler® K-2221-8 Portrait® pedestal lavatory
  • Combines with Kohler® K-2227 shroud to create Kohler® K-2226-8 Portrait® wall-mount lavatory
  • Please see Kohler® K-2221-8 or Kohler® K-2226-8 for full details
  • Single-basin design features an integral backsplash
  • Faucet drilling for 8" centers
  • Wall-mount or combine with a pedestal for pedestal installation

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
ANSI Specifications ANSI A117.1
CSA Certified CSA B45.1
Center Size 8 in
Collection Portrait®
Depth 11-3/4 in
Drain Location Center
Drain Opening 1-3/4 in
GSA Approved No
Height 11-3/4 in
IAPMO Listed No
Number Of Bowls 1
Number of Holes 3 or 4 Hole
Shape Rectangular
Sink Bowl Size 22 in x 12 in x 7-1/4 in
Sink Installation Type Pedestal
Vessel Only - FEI Yes
Width 19-3/8 in