Kohler Memoirs® Bathroom Sink in White
K2239-1

DESCRIPTION

  • Single faucet hole
  • Refined rectangular basin
  • Overflow drain
  • Combines with the Kohler® K-2267 pedestal to create the Kohler® K-2238-1 Memoirs® pedestal sink
  • Coordinates with other products in the Memoirs® collection

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
ANSI Specifications ANSI A117.1
CSA Certified CSA B45.1
Collection Memoirs®
Depth 8 in
Drain Location Center
Drain Opening 1-3/4 in
GSA Approved No
Height 8 in
IAPMO Listed No
Number Of Bowls 1
Number of Holes 1 Hole
Shape Rectangular
Sink Bowl Size 15 in x 13 in x 5-1/4 in
Sink Installation Type Pedestal
Sink Material Fireclay
Sink Size Range 20 in - 25 in
Type K2239-1-0
Vessel Only - FEI Yes
Width 19-3/4 in