Kohler Memoirs® Bathroom Sink
K2259-8

DESCRIPTION

  • Center faucet holes: 8"
  • Combines with the Kohler® K-2267 pedestal to create the Kohler® K-2258-8 Memoirs® pedestal sink
  • Coordinates with other products in the Memoirs® collection
  • Includes polished chrome trip lever
  • Overflow drain
  • Refined rectangular basin

Color/Finish

Starting at

$519.19 EACH
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
ASME Specifications ASME A112.19.2
CARB OTC LEED Compliant No
CSA Certified CSA B45.1
Center Size 8 in
Collection Memoirs®
Color Finish White
Color Finish Category Whites
Depth 8-7/8 in
Drain Location Rear Center
Drain Opening 1-3/4 in
GSA Approved No
Height 8-7/8 in
IAPMO Listed No
Length 27 in
Material Fireclay
Number Of Bowls 1
Number of Holes 3 Hole
Overall Sink Size 27 in x 22 in
Pedestal Only - FEI No
Shape Rectangular
Sink Bowl Size 18 in x 15 in x 5-3/8 in
Sink Installation Type Pedestal
Sink Material Fireclay
Sink Size Range 26 in - 30 in
Vessel Only - FEI Yes
Width 22 in