Kohler Memoirs® Bathroom Sink in White
K2267

DESCRIPTION

  • Combines with the Kohler® K-2345, Kohler® K-2269, Kohler® K-2239 or Kohler® K-2259 basin to create the Kohler® K-2238, Kohler® K-2258, Kohler® K-2268 or Kohler® K-2344 Memoirs® pedestal sink
  • Coordinates with other products in the Memoirs® collection
  • With overflow
  • Sealant included
  • Stately design

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Brand Model Compatibility K-2345, K-2269, K-2239 and K-2259 Basins
CSA Certified CSA B45.1
Collection Memoirs®
GSA Approved No
Height 27-3/8 in
IAPMO Listed No
NSF Certified No
Sink Installation Type Pedestal Sink Base
Type K2267-0
Vessel Only - FEI No