Kohler Wellworth® Bathroom Sink
K2296-1

DESCRIPTION

  • Combines with the Kohler® K-2019 pedestal to create the Kohler® K-2293-1 Wellworth® pedestal sink
  • Coordinates with other products in the Wellworth® collection
  • Single faucet hole

Color/Finish

Starting at

$110.98 EACH
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
ANSI Specifications ANSI A117.1
ASME Specifications ASME A112.19.2
CARB OTC LEED Compliant No
CSA Certified CSA B45.1
Collection Wellworth®
Color Finish White
Color Finish Category Whites
Depth 9 in
Drain Location Center
Drain Opening 1-3/4 in
GSA Approved No
Height 9 in
IAPMO Listed No
Installation Type Wall Mount
Length 22-1/4 in
Material Vitreous China
Number Of Bowls 1
Number of Holes 1 Hole
Overall Sink Size 22-1/4 in x 18-1/4 in
Pedestal Only - FEI No
Shape D-shaped
Sink Bowl Size 20 in x 12 in x 5 in
Sink Installation Type Pedestal
Sink Material Vitreous China
Sink Size Range 20 in - 25 in
Vessel Only - FEI Yes
Width 18-1/4 in