Kohler ArcherĀ® Undermount Bathroom Sink in White
K2355

DESCRIPTION

  • Classic rectangular basin
  • Overflow drain
  • No faucet holes and requires wall-mount or counter mount faucet
  • Coordinates with other products in the Archer® collection
  • Material: Vitreous china

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
CSA Certified CSA B45.1
Collection Archer®
Depth 7-1/2 in
Drain Location Center
Drain Opening 1-3/4 in
GSA Approved No
Height 7-1/2 in
IAPMO Listed No
Number Of Bowls 1
Number of Holes No Hole
Shape Rectangular
Sink Bowl Size 17-5/8 in x 13 in x 3-3/4 in
Sink Installation Type Undermount
Sink Material Vitreous China
Sink Size Range 20 in - 25 in
Type K2355-0
Vessel Only - FEI Yes
Width 15-5/16 in