Kohler ArcherĀ® Pedestal Bathroom Sink
K2358-1

DESCRIPTION

  • Classic rectangular basin
  • Combines with the Kohler® K-2357 pedestal to create the Kohler® K-2359-1 Archer® pedestal sink
  • Coordinates with other products in the Archer® collection
  • Overflow drain
  • Single faucet hole

Color/Finish

Starting at

$146.12 EACH
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
ANSI Specifications ANSI A117.1
ASME Specifications ASME A112.19.2
CARB OTC LEED Compliant No
CSA Certified CSA B45.1
Collection Archer®
Color Finish White
Color Finish Category Whites
Depth 7-15/16 in
Drain Location Center
Drain Opening 1-3/4 in
GSA Approved No
Height 7-15/16 in
IAPMO Listed No
Installation Type Pedestal
Length 23-15/16 in
Material Fireclay, Vitreous China
Number Of Bowls 1
Number of Holes 1 Hole
Overall Sink Size 23-15/16 in x 20-7/16 in
Pedestal Only - FEI No
Shape Rectangular
Sink Bowl Size 16-1/4 in x 11-15/16 in x 4 in
Sink Installation Type Pedestal
Sink Material Vitreous China
Sink Size Range 20 in - 25 in
Vessel Only - FEI Yes
Width 20-7/16 in