Kohler Wellworth® Elongated Toilet Bowl in White
K4303

DESCRIPTION

  • Elongated bowl offers added room and comfort
  • Seat not included
  • Combines with the Kohler® K-4645 tank to create a complete Kohler® K-3505 Wellworth® toilet
  • Coordinates with other products in the Wellworth® collection

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Application Commercial
BAA Compliant No
Bowl Only - FEI Yes
Bowl Shape Elongated
Brand Model Compatibility K-4645 Tank
CEC Compliant For Sale in CA
CSA Certified CSA B45.1
Collection Wellworth®
Flush Type Pressure
GSA Approved No
Height 15-1/8 in
IAPMO Listed No
MA Approved No
Tank Only - FEI No
Toilet Bowl Length 29-1/4 in
Toilet Installation Floor Mount
Toilet Rough-In 12 in
Toilet Type Bowl, Two Piece
Toilet Urinal Outlet Floor
Type K4303-0
WaterSense Labeled No
Width 15-1/8 in