Kohler KelstonĀ® 1.28 gpf Toilet Tank in White
K4469

DESCRIPTION

  • Flow rate: 1.28 gpf
  • Includes standard left-hand trip lever
  • Combines with the Kohler® K-4306 bowl to create a complete Kohler® K-3755 Kelston® toilet
  • Coordinates with other products in the Kelston® collection
  • Flow rate: 1.28 gpf
  • Material: Vitreous china

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Application Residential
BAA Compliant No
Bowl Only - FEI No
Brand Model Compatibility K-4306 Toilet Bowl
CEC Compliant For Sale in CA
CSA Certified CSA B45.1
Collection Kelston®
Dual Flush No
Flow Rate Range 1.0 - 1.28 gpf
Flush Type Gravity
GSA Approved No
Green WaterSense, Yes
Handle Type Trip Lever
Height 14 in
IAPMO Listed No
MA Approved No
NSF Certified No
Tank Only - FEI Yes
Toilet Seat Included No
Toilet Type Tank, Two Piece
Trip Lever Location Left-Hand
Trip Lever Placement Side
WaterSense Labeled Yes
Width 16-3/4 in