IPS Butt Fusion Straight DR 11 HDPE Flange Adapter for PE3408 Pipe
PEI11FLA

DESCRIPTION

SIZESKU PRICE
SPECIFICATIONS
ASTM Specifications ASTM D-3350
Application HDPE Pipe, Pressure
Clean Bagged No
End Connection 1 IPS
End Connection 2 IPS
End Connections IPS
FM Approved No
Fitting Size 1 3/4 in
Fitting Size 2 3/4 in
Fitting Sizes 3/4 in
Fitting Type Straight
IAPMO Listed No
Material Plastic
Material Type HDPE
Maximum Pressure 160 psi
NSF Certified Yes
NSF Specifications NSF 61
Pressure Class 150#
Schedule Class DR 11