Moen Brantford™ Trip Lever in Polished Chrome
CSIYB2201

DESCRIPTION

  • Corrosion resistant
  • Pro-fit™ installation system with a built-in level
  • Installs easily on most front, side and angle style toilets
  • Includes template and mounting hardware
  • Limited lifetime warranty

Color/Finish

QUANTITY
1
SPECIFICATIONS
Collection Brantford™
Handle Type Trip Lever
Type MYB2201CH
WaterSense Labeled No
Width 1-1/2 in