Moen Voss™ Left-Hand Trip Lever in Polished Chrome
CSIYB5101

DESCRIPTION

  • Corrosion resistant
  • Installs easily on most front, side and angle style toilets
  • Includes template and mounting hardware
  • Metal mounting post for extra security
  • Limited lifetime warranty

Color/Finish

QUANTITY
1
SPECIFICATIONS
Collection Voss™
Handle Type Trip Lever
Installation Type Front Mount
Trip Lever Location Left-Hand
Type MYB5101CH
WaterSense Labeled No
Width 1-17/32 in