Duravit Starck 3 Elongated Toilet Bowl in White
D212501

DESCRIPTION

  • Seat not included
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
  • cUPC® listed
  • Tank Not Included. Purchase Tank SKU: 0920400004 separately.
  • Toilet Seat Not Included. Purchase Seat SKU: 0063390000 separately.

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Application Commercial, Residential
BAA Compliant No
Bowl Height Range 16-17 in
Bowl Only - FEI No
Bowl Shape Elongated
Brand Model Compatibility 092040 Starck 3
CEC Compliant For Sale in CA
Collection Starck 3
Depth 16 in
Dual Flush No
Flow Rate 1.28 gpf
Flow Rate Range 1.0 - 1.28 gpf
Flush Type Siphon Jet
GSA Approved No
Green WaterSense, Yes
Height 15-3/4 in
IAPMO Listed No
Installation Type Floor Mount
MA Approved Yes
Origin Global
Shape Elongated
Tank Only - FEI No
Toilet Bowl Length 27-3/4 in
Toilet Installation Floor Mount
Toilet Rough-In 12 in
Toilet Seat Included No
Toilet Type Two Piece
Toilet Urinal Outlet Floor
Trip Lever Location Left-Hand
Type Toilet
WaterSense Labeled Yes
Weight 85.8
Width 14-5/8 in