American Standard Portsmouth® Pedestal Top
A0555

DESCRIPTION

  • Design-matched to Townsend® and Champion® toilets
  • Faucet ledge features large deck area
  • Faucet ledge with large deck area
  • Includes mounting kit
  • Rear overflow
  • Right Height® for greater comfort during use

Color/Finish

Starting at

$170.94 EACH
QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ASME Specifications ASME A112.19.2
CSA Certified CSA B45.1
Center Size 8 in
Collection Portsmouth®
Color Finish White
Color Finish Category Whites
EPA Compliant No
IAPMO Listed No
Material Vitreous China
Number of Holes 3 Hole
Overall Sink Size 24-3/8 in x 19-1/2 in
Pedestal Only - FEI No
Shape Rectangular
Sink Bowl Size 19-1/4 in x 11-3/8 in x 5-3/4 in
Sink Installation Type Pedestal
Sink Material Vitreous China
Sink Size Range 20 in - 25 in
Vessel Only - FEI Yes
WaterSense Labeled No